Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LP1-120G Strobe, 120VAC, Green

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Federal Signal LP1-120G Strobe, 120VAC, Green

Item #: WBB171346

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 99.20
Product Information
Customer Review
Product Q&A
Federal Signal LP1-120G Strobe, 120VAC, Green - LP1-120G

Federal Signal introduces the Model LP1 low profile strobe light. This rectangular Type 4X strobe light comes in green. The LP1 is designed to be flush mounted to control panels or other flat surfaces. Mounting is accomplished with two supplied 11/4, 8/32 slotted hex bolts. A polypropylene gasket is supplied to create a water-tight and dusttight seal. The gasket mounts between the base of the light and the mounting surface. The user replaceable strobe tube is rated for 4,000 hours of life. The LP1 is available in 24VDC and 120VAC versions. The unit is UL Listed. Access to the printed circuit board and strobe tube is provided through the back of the unit. With its Type 4X rating, small size, and bright signal, the LP1 suits an endless number of applications. The LP1 is especially suited for use on control panels, machines, above entry ways, on walls, and along assembly lines. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES5
    • HEIGHT INCHES2-3/5
    • COLOR FINISHGreen
    • CANDELA PEAK108000
    • FLASH RATE/MINUTE80
    • LAMP LIFE HOURS4000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBERLP1-120G
    • MOUNT TYPESurface
    • OPERATING CURRENT0.06
    • OPERATING TEMPERATURE-31F to 151F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.0.23
    • BRANDFederal Signal
    • LED COLORSGreen
    • LIGHT SOURCEStrobe
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result