Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 151XST-120G Strobe, 120VAC, hazardous location, Green

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Federal Signal 151XST-120G Strobe, 120VAC, hazardous location, Green

Item #: WBB171329

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 557.17
Product Information
Customer Review
Product Q&A
Federal Signal 151XST-120G Strobe, 120VAC, hazardous location, Green - 151XST-120G

Federal Signal's Model 151XST hazardous location strobe light provides 80 high-intensity flashes per minute. This warning light is available in 120VAC. The Model 151XST strobe light is UL Listed and CSA Certified for Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; and Class III. The 151XST meets Type 4X water-tight, dust-tight, and corrosion resistant requirements; constructed to IP66. This hazardous location warning light has an aluminum base, coated for corrosion-resistance that is ready for mounting on a 3/4-inch pipe. The Dome Guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts. The 151XST has an effective candela (ECP) of 165 and a 520,000 peak candela. It comes with a green dome. Federal Signal's rugged 151XST strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES9-1/4
    • COLOR FINISHGreen
    • CANDELA PEAK520000
    • DIAMETER INCHES5-1/2
    • FLASH RATE/MINUTE80
    • LAMP LIFE HOURS10000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBER151XST-120G
    • MOUNT TYPEPipe
    • OPERATING CURRENT0.35
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.3.8
    • BRANDFederal Signal
    • LED COLORSGreen
    • LIGHT SOURCEStrobe
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result