Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 131DST-120G Strobe double, 120VAC, Green

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Federal Signal 131DST-120G Strobe double, 120VAC, Green

Item #: WBB171290

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 495.36
Product Information
Customer Review
Product Q&A
Federal Signal 131DST-120G Strobe double, 120VAC, Green - 131DST-120G

Federal Signal's Starfire® strobe warning lights 131DST are double-flash models. Through precise timing of the strobe flash, the double flash unit produces 1,200 effective candela. Starfire models are available come in 120VAC (50/60Hz). All units are less than nine inches high and six inches in diameter, but powerfully effective. Starfire strobe warning lights contain their own strobe power supply in the base of the light. The strobe flash tube is mounted in an eight-pin octal socket base. The fresnel dome stands up to impact and abuse and comes in green. The base of the light is made of corrosion-resistant anodized aluminum. Each Starfire model comes with a standard 1/2-inch pipe mount. Because of its convenient size and intense light output, the Starfire strobes can be used for multiple applications. Excellent for in-plant use, the Model 131DST warn of hazardous conditions, mark dangerous areas (either permanently or temporarily) and mounts on lift trucks, cranes and other moving devices. These powerful strobes can be used on emergency, utility, maintenance or any other vehicle requiring emergency warning. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES8-1/2
    • COLOR FINISHGreen
    • CANDELA PEAK1000000
    • DIAMETER INCHES5-5/7
    • FLASH RATE/MINUTE80
    • LAMP LIFE HOURS10000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBER131DST-120G
    • MOUNT TYPEPipe
    • OPERATING CURRENT0.6
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.2
    • BRANDFederal Signal
    • MADE IN THE U.S.A.Yes
    • LIGHT SOURCEStrobe
    • LED COLORSGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!