Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LP3E-120R Strobe light, Edison base, 120VAC, Red

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Federal Signal LP3E-120R Strobe light, Edison base, 120VAC, Red

Item #: WBB171276

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $111.00
Product Information
Customer Review
Product Q&A
Federal Signal LP3E-120R Strobe light, Edison base, 120VAC, Red - LP3E-120R

Federal Signal introduces the Model LP3 low profile strobe light. This Type 4X strobe is red. The LP3E features a standard A-19 medium Edison screw base. All LP3 units feature a unique threaded screw-on lens to provide for tool free wiring and strobe tube replacement. The strobe tube is rated for 7,000 hours. The state-of-the-art strobe mechanism produces 2.2 joules of energy, while drawing relatively low amperage. StreamLine® strobes feature high-quality, long-life strobe tubes which are de signed to reduce tungsten build-up for longer lamp maintenance cycles. Careful consideration is given to the relationship between tube shape and lens design for maximum light output. StreamLine products make use of surface mount technology, which provides a more powerful light in a much smaller package. The high-quality dry-electrolyte capacitor used in StreamLine products runs cooler than those used in many competitive strobes, resulting in a more reliable product that won't fail due to overheating. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES6
    • COLOR FINISHRed
    • CANDELA PEAK175000
    • DIAMETER INCHES3-1/8
    • FLASH RATE/MINUTE65-95
    • LAMP LIFE HOURS7000
    • LAMP STYLEStrobe
    • MANUFACTURERS PART NUMBERLP3E-120R
    • MOUNT TYPEEdison
    • OPERATING CURRENT0.1
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.0.46
    • BRANDFederal Signal
    • LIGHT SOURCEStrobe
    • MADE IN THE U.S.A.Yes
    • LED COLORSRed

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not hard to find with (Global)

Your review: I have always said you guys had everything, so when I needed to replace the beacon all I had to do was look with you folks. I needed the screw in type and one of the guys said good luck with that. Two minutes later I had it found at your web site!! It's been installed and works fine.

Pros: Way too easy to find

Cons: Way too easy to find

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed