Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 3H Air Horn, 3", High Pitch
See all 17 items in product family

Federal Signal 3H Air Horn, 3", High Pitch

Item #: WBB192972

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,098.52
Product Information
Customer Review
Product Q&A
Federal Signal 3H Air Horn, 3, High Pitch - 3H

Federal Signal air horns feature a one-piece, cast aluminum alloy housing which has been treated to provide corrosion resistance. The horns include specialized long-lasting stainless steel diaphragms. These precisely machined horns will yield peak performance at proper working air pressures and are virtually indestructible. The 3 inch model has threaded female pipe connections. Federal Signal air horns operate with 20 to 150 p.s.i., (pounds per square inch) but they are tuned for 80 to 90 p.s.i. operation. The horn frequency (pitch) depends on both the diameter and length of the projector. Decibel output at 10 feet is 122dBa (132dBa @ 1m). The horns require a 120VAC Federal Signal Model EVS air valve (sold separately). This horn can also be operated with a manually operated valve in areas where no electricity is available. In either case, there must be an air supply available for the horn to operate (sound). Air horns can be used indoors, outdoors, or anywhere compressed air can be provided. Federal Signal Air Horns are the loudest audible signals offered for indoor applications. They are not subject to sparking and are ideal for hazardous locations (the valves need to be located in a non-hazardous location). 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES4-7/8
    • WIDTH INCHES3-5/8
    • HEIGHT INCHES4-3/4
    • CONSTRUCTIONCast Aluminum
    • MANUFACTURERS PART NUMBER3H
    • MOUNT TYPE3/8" Pipe
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.1.6
    • BRANDFederal Signal
    • DECIBELS112
    • DECIBEL112
    • MADE IN THE U.S.A.Yes
    • LED COLORSGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:66