Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 6H Air Horn, 6", High Pitch
See all 17 items in product family

Federal Signal 6H Air Horn, 6", High Pitch

Item #: WBB192985

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,063.93
Product Information
Customer Review
Product Q&A
Federal Signal 6H Air Horn, 6, High Pitch - 6H

Federal Signal air horns feature a one-piece, cast aluminum alloy housing which has been treated to provide corrosion resistance. The horns include specialized long-lasting stainless steel diaphragms. These precisely machined horns will yield peak performance at proper working air pressures and are virtually indestructible. The Model 6H has threaded female pipe connections and features flanges for additional support. Federal Signal air horns operate with 20 to 150 p.s.i., (pounds per square inch) but they are tuned for 80 to 90 p.s.i. operation. The horn frequency (pitch) depends on both the diameter and length of the projector. Decibel output at 10 feet is 122dBa (132dBa @ 1m). The horns require a 120VAC Federal Signal Model EVL air valve (sold separately). This horn can also be operated with a manually operated valve in areas where no electricity is available. In either case, there must be an air supply available for the horn to operate (sound). Air horns can be used indoors, outdoors, or anywhere compressed air can be provided. Federal Signal Air Horns are the loudest audible signals offered for indoor applications. They are not subject to sparking and are ideal for hazardous locations (the valves need to be located in a non-hazardous location). 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12-3/8
    • WIDTH INCHES6-1/2
    • HEIGHT INCHES10-1/2
    • CONSTRUCTIONCast Aluminum
    • MANUFACTURERS PART NUMBER6H
    • MOUNT TYPE3/4" Pipe
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.9.7
    • BRANDFederal Signal
    • DECIBELS122
    • LED COLORSGray
    • DECIBEL122
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result