Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 55X-120-1 Horn, 120VAC, explosion-proof, resonating

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Federal Signal 55X-120-1 Horn, 120VAC, explosion-proof, resonating

Item #: WBB171263

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,018.19
Product Information
Customer Review
Product Q&A
Federal Signal 55X-120-1 Horn, 120VAC, explosion-proof, resonating - 55X-120-1

Electro-mechanical horn, indoor/outdoor use 4x, IP66, UL, cUL, CSA, Class 1 Div 1, duty cycle 5 min on/5 min off 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES20-3/4
    • HEIGHT INCHES10-1/2
    • MANUFACTURERS PART NUMBER55X-120-1
    • MOUNT TYPEPipe, Surface
    • OPERATING CURRENT0.65
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • TYPEExplosion-Proof Resonating Horn
    • VOLTAGE120
    • WEIGHT LBS.10.5
    • BRANDFederal Signal
    • DECIBELS105
    • LED COLORSGray
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed