Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 55-024-1 Horn, 24VAC, resonating

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Federal Signal 55-024-1 Horn, 24VAC, resonating

Item #: WBB171267

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 838.14
Product Information
Customer Review
Product Q&A
Federal Signal 55-024-1 Horn, 24VAC, resonating - 55-024-1

Electro-mechanical horn, indoor/outdoor use, duty cycle 5 min on/5 min off, FM approved 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES19-3/4
    • HEIGHT INCHES8
    • MANUFACTURERS PART NUMBER55-024-1
    • MOUNT TYPESurface
    • OPERATING CURRENT3
    • OPERATING TEMPERATURE-35F to 150F
    • PACKAGE QUANTITY1
    • TYPEStandard Resonating Horn
    • VOLTAGE24
    • WEIGHT LBS.5
    • BRANDFederal Signal
    • DECIBELS105
    • LED COLORSGray
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!