Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 121S-120A Rotating light, 120VAC, Amber

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Federal Signal 121S-120A Rotating light, 120VAC, Amber

Item #: WBB171176

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $207.89
Product Information
Customer Review
Product Q&A
Federal Signal 121S-120A Rotating light, 120VAC, Amber - 121S-120A

Federal Signal's Model 121S is a compact, rotating warning light designed for in-plant use. It features a parabolic reflector which rotates around an incandescent lamp, providing 60 flashes per minute in all directions. Federal Signal's 121S comes ready to mount on a 1/2-inch pipe or surface mount. Optional brackets simplify installation on walls or in corners (see page 108). The enclosure is also rated Type 4x for a water tight and dust tight seal. The lamp projects an intense, fixed beam onto a parabolic reflector which rotates 360°, producing 60 flashes per minute. The 121 features a twist and lock dome which allows for fast and easy access to inspect and change the lamp. This light is particularly useful as a signaling or warning device in high ambient noise areas where it can supplement audible signaling devices. It is also effective alerting hazardous conditions or dangerous areas. Federal Signal's Vitalite is an economical rotating warning light for emergency warning or status indication in noisy areas. The 121S-120A Vitalite® features amber colored dome. It is UL (Underwriters Laboratories) Listed, cUL Listed, and CSA Certified. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES6-1/4
    • COLOR FINISHAmber
    • CANDELA PEAK2100
    • DIAMETER INCHES5-1/8
    • FLASH RATE/MINUTE60
    • LAMP STYLEIncandescent
    • MANUFACTURERS PART NUMBER121S-120A
    • MOUNT TYPEPipe, Surface
    • OPERATING CURRENT0.36
    • OPERATING TEMPERATURE-31F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.2
    • BRANDFederal Signal
    • LIGHT SOURCEIncandescent
    • MADE IN THE U.S.A.Yes
    • LED COLORSAmber

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

sin comentarios

Your review: sc

Pros: sc

Cons: sc

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:44