Lockout Accessories
Availability
Brand
Width
Length
Material
Type
Height
Color
Size
Price
Related Products
Features: Change out, insert, and secure a lockout tag for each lockout situation with this Hasp. Bright safety red and contrasting black hasp has an unmistakable stop-shaped octagon front panel shield - to contain a visible lockout tag within it. Compact 5 1/4" x 3" hasp body holds a specially designed lockout tag and secures with a padlock (sold separately) Hasp is lightweight, durable, all-dielectric plastic Insert the open end of the 1/4" wide loop to lockout the device Hangs by 1 3/8" x 2 3/4" closed oval loop Fill out lockout tag and insert the top hole over the octagon-shaped tab ...
Features: Center board communicates the lockout safety message. Store lockout/tagout supplies to assist in complying with OSHA 29 CFR 1910.147 Durable aluminum boards have aluminum pronged hooks to hang padlocks and lockout hasps Thick, molded clear poly pocket holds lockout tags Designed for rough environments Has holes for wall mount Devices are shadowed on the board to quickly identify an item is in use or meeds to be returned to the designated hook location Includes 6 Steel Padlocks (keyed differently, 3/4" shackle), 6 Steel Padlocks (keyed differently, 1-1/2" shackle) 50 HS-Laminate ...
The Master Lock® No. 488 Rotating Electrical Plug Lockout Device accepts cords with up to 3/4in (19mm) diameter and an electrical plug up to 3in (76mm) diameter x 6in (152mm). Device surrounds the electrical plug and protect against accidental reconnection. The unique, patented rotating design allows for easier installation in confined space applications. The tough, lightweight Zenex™ Thermoplastic body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels. For 240 and 550 volt plugs. Features Rotating Large Electrical ...
Features: Lockout equipment with up to 12 workers on a single hasp device. Versatile for use in a wide range of lockout situations. 7 1/4"H x 3 1/4"W hasp is lightweight, all-dielectric plastic design Stop-shaped octagon body holds locking arm in place Slide the inner body upward to release locking loop from the outer sleeve Insert the open end of the loop 1/4" wide loop to lock out the device Place locking loop back into the designated slot and slide body into sleeve Hangs by the 1 1/4" x 3 1/2" closed oval loop Secure with up to 12 padlocks (sold separately) Can meet the device needs in ...
Equipped with safety hasps, tags, and a premier assortment of devices, this Deluxe Lockout Station focuses on valve and electrical lockout. The unit comes marked 'Lockout Station' in English, with Spanish and French labels included for optional application. The station accommodates departmental lockout needs with 16 hanger clips that each hold 2 lockout padlocks or hasps. Holes at the bottom offer a place for pegs or hooks to hang bulky devices. Durable construction helps ensure long life in manufacturing facilities. The covered station keeps out dust and can be locked with a combination ...