Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" x 36" Economy Convex Roundtangular Acrylic Mirror

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

24" x 36" Economy Convex Roundtangular Acrylic Mirror

Item #: WBB502865

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
24" x 36" Economy Convex Roundtangular Acrylic Mirrors

24" x 36" Economy Convex Rountangular Acrylic Mirror 160° of viewing area. Cropped Top and Bottom allows for Installation in Areas with Low Clearance. Mounting Hardware Included. Made in the USA.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES36
    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBERH131361
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • TYPEIndoor
    • WEIGHT LBS11 lbs.
    • BRANDSafety Security Products
    • BACKINGNone
    • RIM TYPENone
    • SHAPERoundtangular
    • VIEWING ANGLE (DEGREES)160

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:27