Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Economy Acrylic Convex Circular Mirrors

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

36" Economy Acrylic Convex Circular Mirrors

Item #: WBB502851

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
36" Economy Acrylic Convex Circular Mirrors

36" Economy Acrylic Convex Mirrors 160° of viewing area. Mounting Hardware Included. Made in the USA.

Product Specifications

    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES36
    • MANUFACTURERS PART NUMBERH111361
    • MOUNT TYPEWall
    • PACKAGE QUANTITY1
    • SIZE36"
    • TYPEIndoor
    • WEIGHT LBS13 lbs.
    • BRANDSafety Security Products
    • VIEWING ANGLE (DEGREES)160
    • BACKINGNone
    • RIM TYPENone
    • SHAPERound
    • DIAMETER36"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21