Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC RPT35 Tags, Empty Cylinder Do Not Use, 6" X 3", White/Red, 25/Pk

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

NMC RPT35 Tags, Empty Cylinder Do Not Use, 6" X 3", White/Red, 25/Pk

Item #: WBB975055

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $28.51 Save up to 31%
Price: $19.75
Product Information
Customer Review
Product Q&A
Accessories
NMC RPT35 Tags, Empty Cylinder Do Not Use, 6" X 3", White/Red, 25/Pk

6"x3" Tags sold in packs of 25 and includes self-locking nylon fasteners. Warn off potential hazards and provide information on the job site.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES6
    • COLOR FINISHWhite/Red
    • BRANDNational Marker Company
    • CONSTRUCTIONUnrippable Vinyl
    • DESCRIPTIONEmpty Cylinder Do Not Use
    • MANUFACTURERS PART NUMBERRPT35
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Cylinder Empty Tags

Your review: My husband works in safety at his full time job and demanded that I use these for the bottles because the little white wrappers they put on the bottles doen't always stay on when you lift or have to move them around. They work well and are easy to use.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:21