Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NMC RPT76 Tags, Hazardous Communications Bar Tag, 6" X 3", White/Black, 25/Pk

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

NMC RPT76 Tags, Hazardous Communications Bar Tag, 6" X 3", White/Black, 25/Pk

Item #: WBB974765

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.51 Save up to 33%
Price: $ 19.00
Product Information
Customer Review
Product Q&A
Accessories
NMC RPT76 Tags, Hazardous Communications Bar Tag, 6" X 3", White/Black, 25/Pk

6"x3" Tags sold in packs of 25 and includes zip ties. Warn off potential hazards and provide information on the job site.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES6
    • COLOR FINISHWhite/Black
    • BRANDNational Marker Company
    • CONSTRUCTIONUnrippable Vinyl
    • DESCRIPTIONHazardous Communications Bar Tag
    • MANUFACTURERS PART NUMBERRPT76
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!