Fire Extinguisher Class Marker - Supplemental Extinguisher - Vinyl
See all 11 items in product family

Fire Extinguisher Class Marker - Supplemental Extinguisher - Vinyl

Item #: WBB67614

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.24
Product Information
Customer Review
Product Q&A
Accessories
Fire Extinguisher Class Marker - Supplemental Extinguisher - Vinyl

Made of pressure sensitive vinyl for long lasting durability. Label fire extinguisher usage for specific fire hazards and helps note which types of fires to use extinguisher with. For indoor and outdoor applications. Fire safety labels comply with NFPA Standard #10. Accepted by Underwriters Laboratories OSHA 1910.157. Vinyl Labels have a flexible .004 mil thick surface with pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application. Moisture-resistant, long-lasting vinyl strongly adheres to both flat and curved surfaces. Includes radius corners and predrilled corner mounting holes for easy installation. Size is 12" H x 9" W.

Product Specifications

    • WIDTH INCHES9
    • HEIGHT INCHES12
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONSupplemental Extinguisher
    • MANUFACTURERS PART NUMBERFXPMSEP
    • TYPEFire Extinguisher Class Marker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!