Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elegant Black Acrylic EXIT Sign
See all 30 items in product family

Elegant Black Acrylic EXIT Sign

Item #: WBB568309

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $121.95
Product Information
Customer Review
Product Q&A
Elegant Black Acrylic EXIT Sign

The photoluminescent EXIT legend of these elegant acrylic signs absorbs and stores energy from ambient fluorescent light. Signs are easily visible in the event of a sudden blackout. Signs are UL924-listed by ETL® - Intertek Testing. Non-electrical, Non-radioactive Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meet NFPA 101 - Life Safety Code, JCAHO and OSHA requirements. Meet current building codes including IBC, IFC, ICBO, BOCA, SBCCI and NFPA. LEED qualifier. 50-foot viewing distance. Suited for High-location and Floor-Proximity installation. Each sign has four holes for flat wall mount. OPTIONAL: Add one set of four Stand-off Barrels (Item-No.: 600058) for elevated wall mount which gives the acrylic sign an even superior look where appealing design is of importance.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES1/4
    • HEIGHT INCHES8-3/4
    • COLOR FINISHBlack With Photoluminescent Exit
    • BRANDAmerican Permalight
    • CONSTRUCTIONAcrylic
    • MANUFACTURERS PART NUMBER600039
    • SELF-ADHESIVE/GUMMEDNo
    • CERTIFICATIONSMeets NFPA 101 ™ Life Safety Code, JCAHO and OSHA requirements. Meets current bu

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:60