Glo-Brite Exit - Red Redlective Frameless
See all 17 items in product family

Glo-Brite Exit - Red Redlective Frameless

Item #: WBB169098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
Glo-Brite Exit - Red Reflective Frameless

Made of plastic for long lasting durability of 25 or more years. Maintenance free; no mechanical or electrical power source required. Surfaces mounted or from ceilings. Photo luminescent signs absorb and store energy from ambient fluorescent light and are visible in dark or emergency power outage situations. UL 924 Listed through UL®. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA. Size is 13" W x 7-1/2" H. Color is Red. Additional sign quantities also available.

Product Specifications

    • WIDTH INCHES13
    • HEIGHT INCHES7-1/2
    • COLOR FINISHRed
    • BRANDNational Marker Company
    • DESCRIPTIONReflective Frameless
    • MANUFACTURERS PART NUMBER7310
    • TYPEGlo-Brite Exit Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!