Glow Danger Rigid Plastic - Flammable Gas
See all 20 items in product family

Glow Danger Rigid Plastic - Flammable Gas

Item #: WBB169144

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $19.25
Product Information
Customer Review
Product Q&A
Accessories
SAFETY GRADE OSHA GLOW SIGNS
Glowing Safety Signs – Flammable Gas- 10” x 14” Rigid Plastic
Signs feature large lettering and universally understood graphics to increase comprehension. Signs require no mechanical or electrical power source. Signs absorb and store energy from ambient light, Glow in the dark signs are immediately visible in sudden black out conditions. Illuminates for over six hours with only five minute recharge. These signs comply with 29 CFR requirements and NFPA 101 Life Safe Code. A flexible .004 mil thick surface with a pressure-sensitive permanent adhesive backing designed for fast and easy peel off and application.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES10
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid Plastic
    • DESCRIPTIONFlammable Gas
    • MANUFACTURERS PART NUMBERGD276RB
    • TYPEGlow Danger Sign
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
54.144.217.63:62