Glow NYC - Final Exit Up Left
See all 54 items in product family

Glow NYC - Final Exit Up Left

Item #: WBB169169

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $18.75
Product Information
Customer Review
Product Q&A
Accessories
GLO-BRITE® EXIT SIGNS

Final Exit Signs -- Up/Left - Flexible Polyester
These photo luminescent signs absorb and store energy from ambient fluorescent light. Glo Brite® signs are easily visible in the event of a sudden blackout. Signs are listed to UL 924 through UL®. Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA.

Product Specifications

    • WIDTH INCHES8
    • HEIGHT INCHES11
    • BRANDNational Marker Company
    • CONSTRUCTIONAdhesive
    • DESCRIPTIONFinal Exit Up Left
    • MANUFACTURERS PART NUMBER50F-3SN-UL
    • TYPEGlow NYC Sign
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
54.158.125.71:62