Unframed Photoluminescent `Green' Exit Sign - Rigid Plastic
See all 30 items in product family

Unframed Photoluminescent `Green' Exit Sign - Rigid Plastic

Item #: WBB568326

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Unframed Photoluminescent `Green' Exit Sign - Rigid Plastic

These photoluminescent signs absorb and store energy from ambient fluorescent light. Signs are easily visible in the event of a sudden blackout. Signs are UL924-listed by Underwriters Laboratories®. Non-electrical, Non-radioactive Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meet NFPA 101 - Life Safety Code, JCAHO and OSHA requirements. Meet current building codes including IBC, IFC, ICBO, BOCA, SBCCI and NFPA. LEED qualifier. 50-foot viewing distance. Each sign comes with two self-adhesive chevron stickers that installer peel-and-stick applies on-site if directional indication to the left and/or right is needed. Easy do-it-yourself installation = No electrician needed. Sign has 4 holes: use screws or nails (not included in sign package) for flat wall mount. Suited for High-location and Floor-Proximity installation.

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES1/16
    • HEIGHT INCHES7-11/16
    • COLOR FINISHPhotoluminescent Yellowish/ Green Exit
    • BRANDAmerican Permalight
    • CONSTRUCTIONPlastic
    • DESCRIPTIONGreen Exit
    • MANUFACTURERS PART NUMBER600117
    • SELF-ADHESIVE/GUMMEDNo
    • CERTIFICATIONSMeets NFPA 101 ™ Life Safety Code, JCAHO and OSHA requirements. Meets current bu

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!