Restricted Area Aluminum - Bilingual - Area Restringida Blank with Header Only
See all 81 items in product family

Restricted Area Aluminum - Bilingual - Area Restringida Blank with Header Only

Item #: WBB172825

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.50
Product Information
Customer Review
Product Q&A
Accessories
RESTRICTED AREA SIGNS
Restricted Area Signs – Blank(Bilingual) – Aluminum
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Aluminum models are made to be corrosion-free and UV-resistant to last in the toughest of environments. Sign measures 10” x 14”

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES14
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum
    • DESCRIPTIONBilingual - Area Restringida Blank with Header
    • MANUFACTURERS PART NUMBERESRA1AB
    • TYPERestricted Area Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!