Restricted Area Aluminum - No Admittance Without Authorization
See all 82 items in product family

Restricted Area Aluminum - No Admittance Without Authorization

Item #: WBB172848

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Accessories
RESTRICTED AREA SIGNS
Restricted Area Signs – No Admittance Without Authorization – Aluminum
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Aluminum models are made to be corrosion-free and UV-resistant to last in the toughest of environments. Sign measures 10” x 14”

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES10
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum
    • DESCRIPTIONNo Admittance Without Authorization
    • MANUFACTURERS PART NUMBERRA18AB
    • TYPERestricted Area Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!