Restricted Area Aluminum - Spanish - Solomente Se Admite Al Personal De
See all 81 items in product family

Restricted Area Aluminum - Spanish - Solomente Se Admite Al Personal De

Item #: WBB172912

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
RESTRICTED AREA SIGNS
Restricted Area Signs – Solmente Se Admite Al Personal De Mantenimiento – Aluminum
Sign features bright red top bar to attract attention from anyone in the area. Text and graphics are large enough to be seen from a distance. Aluminum models are made to be corrosion-free and UV-resistant to last in the toughest of environments. Sign measures 10” x 14”

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES10
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum
    • DESCRIPTIONSpanish - Solomente Se Admite Al Personal De
    • MANUFACTURERS PART NUMBERSPRA15AB
    • TYPERestricted Area Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!