Bilingual Machine Labels - Caution Do Not Operate Without Guards In Position
See all 27 items in product family

Bilingual Machine Labels - Caution Do Not Operate Without Guards In Position

Item #: WBB172744

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.00
Product Information
Customer Review
Product Q&A
Accessories
MACHINE LABELS
Bilingual Machine Labels – Caution: Do Not Operate Without Guards In Position
Pressure sensitive vinyl construction allows labels to be attached to almost any rough or smooth surface. Large printed text in both English and Spanish is easily comprehended from a distance. Vinyl is moisture resistant for long lasting use. Signs are sized at 3” x 5” to fit on most machinery.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES5
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONCaution Do Not Operate Without Guards In Position
    • MANUFACTURERS PART NUMBERESC625AP
    • PACKAGE QUANTITY5
    • TYPEBilingual Machine Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!