Bilingual Machine Labels - Danger Peligro Blank with Header Only
See all 27 items in product family

Bilingual Machine Labels - Danger Peligro Blank with Header Only

Item #: WBB172734

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.60
Product Information
Customer Review
Product Q&A
Accessories
MACHINE LABELS
Bilingual Machine Labels – Peligro Blank
Pressure sensitive vinyl construction allows labels to be attached to almost any rough or smooth surface. Large printed text in both English and Spanish is easily comprehended from a distance. Vinyl is moisture resistant for long lasting use. Signs are sized at 3” x 5” to fit on most machinery.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES5
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONDanger Peligro Blank with Header Only
    • MANUFACTURERS PART NUMBERESD1AP
    • PACKAGE QUANTITY5
    • TYPEBilingual Machine Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!