Machine Labels - Caution Do Not Operate Without Guards In Place
See all 102 items in product family

Machine Labels - Caution Do Not Operate Without Guards In Place

Item #: WBB172893

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $6.90 ea.
3-5 $6.40 ea.
6+ $6.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
MACHINE LABELS
OSHA Machine Labels – Caution: Do Not Operate Without Guards In Place
This label is made of pressure sensitive vinyl that adheres to almost any surface. Whether it’s rough or smooth, these signs will stick to it! Vinyl is moisture resistant for long lasting use. This sign can be written on to provide additional information if necessary. For indoor or outdoor use. Signs measure 3” x 5”.

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES3
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONCaution Do Not Operate Without Guards In Place
    • MANUFACTURERS PART NUMBERC15AP
    • PACKAGE QUANTITY5
    • TYPEOSHA Machine Labels
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
54.211.179.232:21