Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Signs - Caution Watch Your Step - Rigid Plastic 7"H X 10"W

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Safety Signs - Caution Watch Your Step - Rigid Plastic 7"H X 10"W

Item #: WB994167RM

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $7.50 ea.
3-5 $6.50 ea.
6+ $5.50 ea.
Product Information
Customer Review
Product Q&A
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign :
CAUTION - WATCH YOUR STEP

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES7
    • COLOR FINISHYellow/Black
    • ASSEMBLYAssembled
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid plastic
    • MANUFACTURERS PART NUMBERC203r
    • MODEL994167RM
    • THICKNESS MIL.030
    • TYPECaution - Watch Your Step

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Caution Sign

Your review: Needed a few signs for air hoses on ground. Sign helped people be aware in the area in which it was used.

Pros: Bright and visually easy to read.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:23