Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Signs - Caution Watch Your Step - Vinyl 10"H X 14"W

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

Safety Signs - Caution Watch Your Step - Vinyl 10"H X 14"W

Item #: WB994167V

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $8.51 Save up to 38%
Qty Price
1-2 $6.30 ea.
3-5 $6.00 ea.
6+ $5.30 ea.
Product Information
Customer Review
Product Q&A
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign :
CAUTION - WATCH YOUR STEP

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES10
    • COLOR FINISHYellow/Black
    • ASSEMBLYAssembled
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONPersonal Protection & Fall Hazard Sign
    • MANUFACTURERS PART NUMBERC203pb
    • MODEL994167V
    • THICKNESS INCHES.04
    • THICKNESS MIL40
    • TYPEOSHA Sign
    • SIGN LEGENDWatch Your Step
    • LEGEND HEADINGCaution

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!