Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Safety Signs - Caution Wheels Must Be Chocked - Vinyl 10"H X 14"W

Item #: WB994173V

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $6.30 ea.
3-5 $6.00 ea.
6+ $5.30 ea.
Product Information
Customer Review
Product Q&A
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Caution warn against potential hazards and unsafe practices.
Text on Sign:
CAUTION - WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES10
    • COLOR FINISHYellow/Black
    • ASSEMBLYAssembled
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONTraffic Safety Sign
    • MANUFACTURERS PART NUMBERC70pb
    • MODEL994173V
    • THICKNESS MIL40
    • TYPEOSHA Sign
    • SIGN LEGENDWheels Must Be Chocked
    • LEGEND HEADINGCaution

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed