Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Signs - Danger Authorized Personnel Only - Vinyl 10"H X 14"W

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Safety Signs - Danger Authorized Personnel Only - Vinyl 10"H X 14"W

Item #: WB994185V

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $5.20 ea.
3-5 $5.00 ea.
6+ $4.85 ea.
Product Information
Customer Review
Product Q&A
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist.
Text on Sign:
DANGER - AUTHORIZED PERSONNEL ONLY

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES10
    • COLOR FINISHWhite, Black & Red
    • ASSEMBLYAssembled
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure sensitive vinyl
    • MANUFACTURERS PART NUMBERD9pb
    • MODEL994185V
    • TYPEDanger - Auth. Personnel Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!