Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Signs - Notice Keep This Door Closed - Rigid Plastic 7"H X 10"W

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Safety Signs - Notice Keep This Door Closed - Rigid Plastic 7"H X 10"W

Item #: WB994181RM

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $7.50 ea.
3-5 $6.50 ea.
6+ $5.50 ea.
Product Information
Customer Review
Product Q&A
SAFETY SIGNS
Brightly colored, easy to read signs helps comply with OSHA standards. Notice signs convey important safety information.
Text on Sign:
NOTICE - KEEP THIS DOOR CLOSED

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES7
    • COLOR FINISHWhite/Blue
    • ASSEMBLYAssembled
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid plastic
    • MANUFACTURERS PART NUMBERN2r
    • MODEL994181RM
    • THICKNESS MIL.030
    • TYPENotice - Keep This Door Closed

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

sign

Your review: sign

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!