ENPAC® 4346-BG Storm Sentinel™ Curb Inlet Insert™ Trash, Debris & Sediment

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

ENPAC® 4346-BG Storm Sentinel™ Curb Inlet Insert™ Trash, Debris & Sediment

Item #: WBB665062

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.00 Save up to 13%
Price: $ 64.95
Product Information
Customer Review
Product Q&A
Accessories
Storm Sentinel™ Curb Inlet Insert™ Trash, Debris & Sediment

Curb Inlet Insert was designed and engineered to perform to the same demanding test requirements as our award winning Catch Basin Inserts. You can now have the same high quality inserts for Curb Inlet situations. Adjustable to fit curb inlet openings from 24" to 30" wide. Insert won't fall into the basin, even when fully loaded. Dispose of the used insert according to company policy and all applicable laws and regulations. Many are needed for competitive units, the Storm Sentinel makes installation and removal a one person job

GREAT FOR USE IN:

  • Industrial facilities
  • Construction sites
  • Parking lots
  • Drive-up retail facilities STORM SENTINELTM

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES30
    • PACKAGE QTY1
    • DESCRIPTIONStorm Sentinel™ Curb Inlet Insert™ Trash, Debris & Sediment
    • WEIGHT LBS2
    • MANUFACTURER PART NUMBER4346-BG
    • REMOVAL CAPABILITIESTrash, Sediment & Debris
    • REGULATIONS/COMPLIANCESEPA, SPCC & NPDES
    • TYPEStormwater
    • MATERIALNon-Woven Geotextile
    • BRANDENPAC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!