Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chemtex 5" x 15" Oil Only Mini Bilge Booms, 12 Booms/PKG
See all 93 items in product family

Chemtex 5" x 15" Oil Only Mini Bilge Booms, 12 Booms/PKG

Item #: WBB522244

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.86 Save up to 27%
Price: $74.95
Product Information
Customer Review
Product Q&A
Accessories
Chemtex Mini Bilge Boom - Oil Only - 12 Pack

This 5" diameter, 15" long absorbent bilge boom can be used in a pleasure craft bilge to absorb oil.White. Absorbs 12 gallons per package.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES15
    • WIDTH INCHES5
    • LENGTH FEET1-1/4
    • CAPACITY/ABSORPTION GALLONS12
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBEROILM3017
    • PACKAGE QUANTITY12
    • BRANDChemtex
    • DIAMETER INCHES5
    • DESCRIPTIONBilge Booms
    • TYPEOil-Only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:66