Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

SHOWN ASSORTED

Chemtex 6-5/16" x 50' Double Wt., Fine Fiber Meltblown Universal Folded Mat, Gray, 1 Roll
See all 94 items in product family

Chemtex 6-5/16" x 50' Double Wt., Fine Fiber Meltblown Universal Folded Mat, Gray, 1 Roll

Item #: WBB522321

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($59.90)

List Price: $44.00 Save up to 32%
Price: $29.95
Product Information
Customer Review
Product Q&A
Accessories
Chemtex 6-5/16" x 50' Double Wt., Fine Fiber Meltblown Universal Folded Mat, Gray, 1 Roll

Premium fine fiber universal absorbent roll lifts the sheen off of most surfaces. Fine fiber absorbent rolls have a texture like tissue paper. These premium absorbent mats grip cement floors and absorb oil, water, and other general fluids. Use Galaxy fine fiber sorbents for most in-plant applications.

Priced is Per Each Roll; Minimum Order Quantity of 2 Rolls.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6-5/16
    • LENGTH FEET50
    • CAPACITY/ABSORPTION GALLONS10.6
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERFFR12G50
    • PACKAGE QUANTITY1
    • FLUIDS ABSORBEDUniversal
    • TYPERoll
    • DESCRIPTIONDouble Weight, Fine Fiber Meltblown Universal Folded Mat Roll
    • PERFORATIONSEvery 19"
    • ABSORBENCY WEIGHTHeavy
    • # PLY3
    • BRANDChemtex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:21