Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Spill Control Supplies


(838 Items)
Sub Category
Absorbents (339)
Remove
Chemtex Free Standing Roll Rack - Up to 38"W Rolls
Remove

      Items
Chemtex Free Standing Roll Rack - Up to 38"W Rolls Chemtex Free Standing Roll Rack - Up to 38"W Rolls


Chemtex Free Standing Roll Rack - Up to 38"W Rolls
Email This Page Printer Friendly Version
Chemtex Free Standing Roll Rack - Up to 38"W Rolls
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB522211
List Price $193.18    Save 30%
Price: $134.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Free standing roll rack holds any roll up to 38" wide. Used to keep rolls off messy floors.

Roll rack is the perfect dispenser for absorbent rolls. Rolls sold separately.

Product Specifications
WIDTH INCHES 28
COLOR FINISH Black
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER OILM5005
PACKAGE QUANTITY 1 Roll Rack
TYPE Fits Rolls up to 38" Wide
BRAND Chemtex


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cast Iron Rotary Pump for Oil and Petroleum Products

Cast Iron Rotary Pump for Oil and Petroleum Products

From $24.00
select
Qty: Add to Cart
Elastic Polyethylene Drum Cover

Elastic Polyethylene Drum Cover

From $1.35
select
Qty: Add to Cart
Drum Dolly for 55 Gallon Drum

Drum Dolly for 55 Gallon Drum

From $59.95
select
Qty: Add to Cart
Eagle 2 Drum Spill Containment Platform

Eagle 2 Drum Spill Containment Platform

From $89.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)