Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ESP ColdForm2™ Light Weight Oil Only Roll Single Side Laminated, 3CFWRSL, 1 Roll/Bale

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

ESP ColdForm2™ Light Weight Oil Only Roll Single Side Laminated, 3CFWRSL, 1 Roll/Bale

Item #: WBB935749

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.13 Save up to 7%
Price: $77.95
Product Information
Product Q&A
Accessories
ESP ColdForm2™ Light Weight Oil Only Roll Single Side Laminated, 3CFWRSL, 1 Roll/Bale

Features:
  • Our most popular Cold Form 2™ natural sorbent combines performance, strength and cost savings
  • A tough polypropylene spun-bond top cover over a high-loft, earth-friendly core
  • Spun-bond top reduces lint and increases durability and UV protection
  • Repels water and absorbs 20% oil-based liquids than comparable polypropylene sorbents
  • Perforated for easy use

Product Specifications

    • WIDTH INCHES28
    • LENGTH FEET300
    • CAPACITY/ABSORPTION GALLONS53
    • COLOR FINISHWhite
    • CONSTRUCTIONNatural Fibers
    • MANUFACTURERS PART NUMBER3CFWRSL
    • PACKAGE QUANTITY1
    • STYLESingle Side Laminate
    • DESCRIPTIONRoll
    • BRANDEvolution Sorbent Products
    • TYPEOil-Only