Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Gray Dimpled Universal Single Weight Roll 1/Bale 300' x 30"
See all 94 items in product family

MBT Gray Dimpled Universal Single Weight Roll 1/Bale 300' x 30"

Item #: WBB462792

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $121.50 Save up to 37%
Price: $76.95
Product Information
Customer Review
Product Q&A
Accessories
Gray Dimpled Universal Single Weight Roll 1/Bale 300 x 30

Gray dimpled universal single weight roll. Absorbs non-aggressive fluids and most aggressive fluids. 1/bale. Dimpled absorbent rolls combine a low-linting surface and cost savings. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.

Product Specifications

    • WIDTH INCHES30
    • LENGTH FEET300
    • CAPACITY/ABSORPTION GALLONS67.3
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERGDM300
    • PACKAGE QUANTITY1
    • OUNCES PER SQ. YD4.8
    • DESCRIPTIONDimpled Universal Single Weight Roll
    • BRANDMeltblown Technologies
    • ABSORBENCY WEIGHTLight
    • # PLY1
    • PERFORATIONSEvery 15", 17" Across
    • FLUIDS ABSORBEDUniversal
    • WEIGHT LBS25.0
    • TYPERoll

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Thin Product

Your review: This product did not work well for our application. One of our techs shook the material and chunks of it fell off. It is very thin.

Pros: Product has great absorbency

Cons: Product is thin and rips very easily - this does not work well for our applications

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:60