MBT Gray Spunbond Fine Fiber Universal Heavy Weight Roll 1/Bale 150' x 30"
See all 94 items in product family

MBT Gray Spunbond Fine Fiber Universal Heavy Weight Roll 1/Bale 150' x 30"

Item #: WBB462797

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $122.20 Save up to 36%
Price: $77.95
Product Information
Customer Review
Product Q&A
Accessories
Gray Spunbond Fine Fiber Universal Heavy Weight Roll 1/Bale 150 x 30

Gray spunbond fine fiber universal heavy weight roll. Absorbs non-aggressive fluids and most aggressive fluids. 1/bale. Gray spunbond-fine fiber composite rolls are great dual-purpose sorbents. The spunbond side is abrasion-resistant, which is great for foot traffic or heavy-duty wiping applications. The fine fiber side is great for gripping smooth surfaces (like cement) and for removing the sheen from slick surfaces. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES30
    • LENGTH FEET150
    • CAPACITY/ABSORPTION GALLONS61.9
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene, Spunbond
    • MANUFACTURERS PART NUMBERGSMF150
    • PACKAGE QUANTITY1
    • OUNCES PER SQ. YD8.8
    • TYPERoll
    • DESCRIPTIONSpunbond Fine Fiber Universal Heavy Weight Roll
    • WEIGHT LBS23.0
    • BRANDMeltblown Technologies
    • FLUIDS ABSORBEDUniversal
    • PERFORATIONSEvery 15", 17" Across
    • ABSORBENCY WEIGHTHeavy
    • # PLY3
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
54.145.219.80:44