Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Gray Spunbond Fine Fiber Universal Medium Weight Pads 100/Bale 18" x 15"
See all 191 items in product family

MBT Gray Spunbond Fine Fiber Universal Medium Weight Pads 100/Bale 18" x 15"

Item #: WBB462740

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.20 Save up to 36%
Price: $31.95
Product Information
Product Q&A
Accessories
Gray Spunbond Fine Fiber Universal Medium Weight Pads 100/Bale 18 x 15

Gray spunbond fine fiber universal medium weight pads. Absorb non-aggressive fluids and most aggressive fluids. 100/bale. Gray spunbond-fine fiber composite mats are great dual-purpose sorbents. The spunbond side is abrasion-resistant, which is great for foot traffic or heavy-duty wiping applications. The fine fiber side is great for gripping smooth surfaces (like cement) and for removing the sheen from slick surfaces. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS21.3
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERGSMFL100
    • PACKAGE QUANTITY100
    • STYLESpunbond
    • OUNCES PER SQ. YD7.2
    • TYPEUniversal
    • WEIGHT LBS9.4
    • BRANDMeltblown Technologies
    • DESCRIPTIONPads
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.