Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT Gray Spunbond Fine Fiber Universal Single Weight Pads 200/Bale 18" x 15"
See all 147 items in product family

MBT Gray Spunbond Fine Fiber Universal Single Weight Pads 200/Bale 18" x 15"

Item #: WBB462739

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $66.50 Save up to 35%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Gray Spunbond Fine Fiber Universal Single Weight Pads 200/Bale 18 x 15

Gray spunbond fine fiber universal single weight pads. Absorb non-aggressive fluids and most aggressive fluids. 200/bale. Gray spunbond-fine fiber composite mats are great dual-purpose sorbents. The spunbond side is abrasion-resistant, which is great for foot traffic or heavy-duty wiping applications. The fine fiber side is great for gripping smooth surfaces (like cement) and for removing the sheen from slick surfaces. They absorb most non-aggressive fluids, which includes oil (hydrocarbon-based fluids), water, glycols, etc. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS28.3
    • COLOR FINISHGray
    • CONSTRUCTIONPolypropylene, Spunbond
    • MANUFACTURERS PART NUMBERGSMF200
    • PACKAGE QUANTITY200
    • OUNCES PER SQ. YD4.8
    • FLUIDS ABSORBEDUniversal
    • PERFORATIONSEvery 7-1/2"
    • BRANDMeltblown Technologies
    • DESCRIPTIONMBT Gray Spunbond Fine Fiber Universal Single Weight Pads
    • WEIGHT LBS12.5
    • ABSORBENCY WEIGHTLight
    • # PLY3
    • TYPEPads

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Spundbond

Your review: this is our second order of the gray spundbond pads. we use them under our cats litter boxes so if they miss the box the pad catches the spill. they work great

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!