Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Scissorlift Diaper For JLG Models 16" X 120"

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Ultra-Scissorlift Diaper For JLG Models 16" X 120"

Item #: WBB721346

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Scissorlift Diaper For JLG Models 16" X 120"

Capture Oil Leaks, Drips, And Small Spills From Scissor Lifts Keep Carpeted, Newly Painted, And Other Flooring Clean!. Keeps hydraulic oil and other lubricants from dripping onto floors eliminates slip hazards and messy clean-ups. Absorbent material is poly-backed to keep absorbed liquids from leaking through. Diaper is quickly and easily installed with eight heavy-duty, Fastening Magnets (included) stays in place even when equipment is moved to different locations. Part# 2030 includes (1) 16"W x 10'L Diaper and (8) Fastening Magnets.

Product Specifications

    • LENGTH INCHES120
    • WIDTH INCHES16
    • HEIGHT INCHES1/8
    • LENGTH FEET10
    • CAPACITY/ABSORPTION GALLONS--
    • COLOR FINISHGrey
    • CONSTRUCTIONX-Tex
    • MANUFACTURERS PART NUMBER2030
    • PACKAGE QUANTITY1
    • STYLEPoly Material
    • ASSEMBLYAssembled
    • DESCRIPTIONScissorlift Diaper
    • BRANDUltraTech
    • WEIGHT LBS3
    • TYPEOil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:44