Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT White Fine Fiber Oil-Only Medium Weight Pads 100/Case 18" x 15"
See all 181 items in product family

MBT White Fine Fiber Oil-Only Medium Weight Pads 100/Case 18" x 15"

Item #: WBB462725

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.40 Save: up to 37%
Price: $29.95
Product Information
Product Q&A
Accessories
White Fine Fiber Oil-Only Medium Weight Pads 100/Case 18 x 15

White fine fiber oil-only medium weight pads. Absorb oil and hydrocarbon-based fluids. Repel water. 100/case. Fine fiber absorbent mats have a surface texture similar to tissue paper, which is great for gripping smooth surfaces like cement and for removing the oil sheen. They absorb hydrocarbon-based fluids and repel water. A perforation helps reduce waste.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS21.9
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene
    • MANUFACTURERS PART NUMBERWFMFL100
    • PACKAGE QUANTITY100
    • STYLEFine Fiber
    • OUNCES PER SQ. YD7.2
    • WEIGHT LBS9.4
    • BRANDMeltblown Technologies
    • TYPEOil-Only
    • DESCRIPTIONPads
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.