Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT White Static-Resistant Oil-Only Heavy Weight Pads 25/Bale 18" x 15"
See all 191 items in product family

MBT White Static-Resistant Oil-Only Heavy Weight Pads 25/Bale 18" x 15"

Item #: WBB462715

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.80 Save up to 37%
Price: $11.25
Product Information
Product Q&A
Accessories
White Static-Resistant Oil-Only Heavy Weight Pads 25/Bale 18 x 15

White static-resistant oil-only heavy weight pads. Absorb oil and hydrocarbon-based fluids. Repel water. 25/bale. Static-resistant (anti-static) absorbent mats absorb hydrocarbon-based fluids and repel water. They are specially treated to dissipate static charges that might ignite fumes in the air.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS7
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene
    • MANUFACTURERS PART NUMBERSRM1825
    • PACKAGE QUANTITY25
    • STYLEStatic Resistant
    • OUNCES PER SQ. YD8.8
    • BRANDMeltblown Technologies
    • WEIGHT LBS2.9
    • TYPEOil-Only
    • DESCRIPTIONPads
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.