Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBT White Static-Resistant Oil-Only Single Weight Pads 50/Bale 18" x 15"
See all 207 items in product family

MBT White Static-Resistant Oil-Only Single Weight Pads 50/Bale 18" x 15"

Item #: WBB462716

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $19.60 Save up to 36%
Price: $ 12.50
Product Information
Customer Review
Product Q&A
Accessories
White Static-Resistant Oil-Only Single Weight Pads 50/Bale 18 x 15

White static-resistant oil-only single weight pads. Absorb oil and hydrocarbon-based fluids. Repel water. 50/bale. Static-resistant (anti-static) absorbent mats absorb hydrocarbon-based fluids and repel water. They are specially treated to dissipate static charges that might ignite fumes in the air.

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES15
    • LENGTH FEET--
    • CAPACITY/ABSORPTION GALLONS7.7
    • COLOR FINISHWhite
    • CONSTRUCTIONHydrophobic/Oleophilic Polypropylene
    • MANUFACTURERS PART NUMBERSRM1850
    • PACKAGE QUANTITY50
    • STYLEStatic Resistant
    • OUNCES PER SQ. YD4.8
    • TYPEOil-Only
    • WEIGHT LBS3.2
    • DESCRIPTIONPads
    • BRANDMeltblown Technologies