Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
95 Gallon Universal Spill Response Kit
See all 79 items in product family

95 Gallon Universal Spill Response Kit

Item #: WB921172

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $431.95
Product Information
Customer Review
Product Q&A
Accessories
UNIVERSAL SPILL RESPONSE KIT

Each kit contains the necessary products for containing and collecting any spill. Universal Kit is for virtually all liquids, including oil, water, solvents, aggressive acids and caustics. Ideal for emergency response to unknown spills. 95 Gallon Overpack Kit: Includes 95 gallon UN and DOT (49CFR173.25) compliant yellow overpack drum with screw on lid, (12) 3" x 48" yellow socks, (4) 3" x 144" yellow socks, (8) 9" x 15" gray pillows, (100) 17" x 19" yellow pads, (2) XL Tyvek suits, (2) pair nitrile gloves, (2) pair goggles, (10) disposable bags, (1) response guide book. Absorbs up to 85 gallons.

Product Specifications

    • CAPACITY GALLONS95
    • CAPACITY/ABSORPTION GALLONS85
    • GALLON KIT95
    • MANUFACTURERS PART NUMBERKu9516
    • PADS(100) 17" x 19" Yellow
    • PILLOWS(8) 9" x 15" Gray
    • SOCKS(12) 3" x 48" Yellow, (4) 3" x 144" Yellow
    • ASSEMBLYAssembled
    • MODEL921172
    • TYPEUniversal
    • DESCRIPTIONSpill Kit
    • BRANDEvolution Sorbent Products
    • WEIGHT LBS105

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:26