Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Dam 17' Flood Barrier - 1 Barrier/Pack QD617-1

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Quick Dam 17' Flood Barrier - 1 Barrier/Pack QD617-1

Item #: WBB766830

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quick Dam 17' Flood Barrier - 1 Barrier/Pack QD617-1

Quick Dam Sandless Sandbags and Flood Barriers are non-hazardous, non-toxic and will naturally degrade over time. Quick Dam flood control products contain a super absorbent powder that absorbs water, swells, gels and creates a barrier, containing or diverting problem water. Can be used in and around your home, property, business, construction site and more. Place Quick Dams in areas to absorb, contain or divert problem water. Stack multiple Quick Dam Sandless Sandbags to build a retaining wall. Lay flood barriers across driveways, in front of garage doors or in the path of problem water. Ready to use, just add water. Expands on contact with water to full size in just 5 minutes and can be double stacked for increased protection. Easily carry several at a time. Quick and easy to use.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES204
    • LENGTH FEET17
    • WIDTH INCHES6
    • HEIGHT INCHES3
    • BRANDAbsorbent Specialty Products
    • CONSTRUCTIONDurable Needlepunch Fabric
    • DESCRIPTIONQuick Dam Flood Barrier
    • MANUFACTURERS PART NUMBERQD617-1
    • PACKAGE QUANTITY1
    • SHELF LIFE5+ Years
    • TYPEExpanding Rectangle
    • WEIGHT LBS0.6
    • PRODUCT FAMILYLeak Diverter Barriers
    • STORAGECool, Dry Place

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: Works like a charm

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!