Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Containment Berm, Compact Model, 4' x 6' x 1'

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Ultra-Containment Berm, Compact Model, 4' x 6' x 1'

Item #: WBB721440

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $821.00 Save up to 4%
Price: $ 791.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Containment Berm, Compact Model, 4' x 6' x 1'

Compact Design Folds Into A Tight Package - Minimal Space Required To Store Onboard Trucks And Hazmat Response Vehicles. Compact, lightweight, portable design no inflation required Protect heavy equipment from spills during filling, discharging, cleaning and maintenance Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills Sidewalls lower quickly to allow drive in/drive out Meets SPCC and EPA Container Storage Regulation 40 CFR264.175. Custom Sizes Available! STEP 1: Unfold onto the desired location.(note: 12' x 60' x 1' pictured) STEP 2: Insert the sidewall struts into their pockets. Compact Berms are ready to go!

Product Specifications

    • HEIGHT INCHES12
    • LENGTH FEET4
    • WIDTH FEET6
    • CAPACITY GALLONS179
    • COLOR FINISHBlack
    • CONSTRUCTIONCopolymer 2000
    • MANUFACTURERS PART NUMBER8609
    • PACKAGE QUANTITY1
    • ASSEMBLYUnassembled
    • TYPECompact
    • BRANDUltraTech
    • WEIGHT LBS34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed