Ultra-Spill Berm®, Orange, 10' x 4" x 2-1/4"

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Ultra-Spill Berm®, Orange, 10' x 4" x 2-1/4"

Item #: WBB477705

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 469.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra-Spill Berm, Orange

Standard 10-foot sections can be cut to various lengths to meet custom needs. Unique, urethane material "weeps" into small cracks and crevices to seal off liquid flow. Spill Berm is non-absorbing and is easily cleaned for repeated use. Applications include: Spill response, Temporary secondary containment, Sealing off of doorways during washdown operations. Flexible Ultra Spill Berm will bend and turn to form almost any shape while temporarily "bonding" to any smooth surface. Helps comply with NPDES and SPCC. Constructed of Non-absorbing polyurethane. Optional Connectors used to connect 10' sections (Part# 2101). Optional Corners are used with Connectors to make 90° corners (Part# 2102).

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES2-1/4
    • LENGTH FEET10
    • COLOR FINISHOrange
    • CONSTRUCTIONPolyurethane
    • MANUFACTURERS PART NUMBER2100
    • PACKAGE QUANTITY1
    • WEIGHT LBS31
    • BRANDUltraTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!