Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Curad® Elastic Back Support, 33"- 48" Waist Size, 33"W x 48"D x 10"H, 6 Stays, Beige

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Curad® Elastic Back Support, 33"- 48" Waist Size, 33"W x 48"D x 10"H, 6 Stays, Beige

Item #: WBB1651290

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.79 Save up to 23%
Price: $ 19.75
Product Information
Customer Review
Product Q&A
Accessories
Curad® Elastic Back Support, 33"- 48" Waist Size, 33"W x 48"D x 10"H, 6 Stays, Beige

Features:
  • Provides support to the lower back and abdominal muscles.
  • Two, 4" side-pull elastic panels for 36° of compression
  • Low-profile design fits comfortably and discreetly under clothing for all-day wear
  • Plastic stays prevent rolling

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES48
    • HEIGHT INCHES10
    • COLORBeige
    • BRANDCurad®
    • DESCRIPTIONElastic Back Support
    • MANUFACTURERS PART NUMBERMIIORT22000D
    • MATERIAL(S)Elastic
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPECompression
    • WAIST SIZE INCHES33" - 48"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!