Wall Switches
Brand
Wiringsyle
Voltage
Length
Width
Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Amperage
30 A
Color
Black
Voltage
600 V
Compare
1
1
Ships Same Day
Amperage
30 A
Contact Type
Double Pole, Double Throw
Color
Brown
Voltage
120 / 277V AC V
Compare
1
1
Ships in 5 Business Days
Amperage
30 A
Color
White
Voltage
600 V
Compare
1
1
Ships in 2 Business Days
Color
Tri Color
Compare
Legrand® Trademaster Grounding Toggle Switch, 15A, 120V, 3 Way, White - Pkg Qty 10
Model #: WBB3084670
1
1
Ships in 3 Business Days
Amperage
15 A
Color
White
Voltage
120 V
Compare
9
9
Ships in 3 Business Days
Amperage
20 A
Contact Type
Single Pole
Color
Gray
Voltage
120 / 277V AC V